Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic EI210 Electronic Auto-Off Timer 10/20/30/60 Minute With HOLD, Ivory
See all 18 items in product family

Intermatic EI210 Electronic Auto-Off Timer 10/20/30/60 Minute With HOLD, Ivory

Item #: WBB200474

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $26.95
Product Information
Customer Review
Product Q&A
The EI200 series timers provide silent operation in time ranges from 30 minutes up to 12 hours. Replaces single-pole switches in a variety of applications. Switch ratings - Resistive (heater): 15 amp; 1800 watts; Tungsten (incadescent): 8.3 amp; 1000 watts; Ballast (fluorescent): 8 amp. Not for use with sunlamps, saunas, etc.

Product Specifications

    • AMPS15
    • BRANDIntermatic
    • COLOR FINISHIvory
    • DEPTH INCHES1.64
    • HEIGHT INCHES4.09
    • MANUFACTURERS PART NUMBEREI210
    • SWITCH TYPESPST
    • VOLTAGE120
    • WIDTH INCHES1.77
    • WATTAGE RESISTIVE1800
    • WATTAGE TUNGSTEN1000
    • HORSE POWER1/4 @ 120

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works Fine

Your review: Works very well. Certainly makes life easier for us older folks who find it easy to forget to turns things off.

Pros: Multiple choices for times, plus a 'hold' feature. Using for a large bathroom exhaust fan.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:21