Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electronic Timers (160)
Remove
Sylvania SA315 Zip-Set Industrial Timer Weatherproof DPST 240v
Remove

      Items
Sylvania SA315 Zip-Set Industrial Timer Weatherproof DPST 240v Sylvania SA315 Zip-Set Industrial Timer Weatherproof DPST 240v


Sylvania SA315 Zip-Set Industrial Timer Weatherproof DPST 240v
Sylvania SA315 Zip-Set Industrial Timer Weatherproof DPST 240v
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB484996
Price: $106.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Zip-Set Industrial Timerweatherproof Dpst 240v

Features:

  • Zip-Set Technology with One-StepSet-Up
  • 40 Amps 240 volt AC 60 Hz
  • Double Pole Single Throw
  • Optional 4 On /4 Off Settings
  • Controls pools/spas/fountains,
  • office/Commercial lighting, outdoor
  • lighting and signage
  • Unbreakable tamperproof housing
  • eliminates vandalism
  • Heavy duty all metal contruction housing
  • Weatherproof
  • Set-up confirmation beep
  • Random Settings provide Added Security
  • 7-5-2 Feature allows you to set times based on the 7 Day full week, 5 Day work week, or 2 Day weekend
  • Large Easy-to-Read Illuminated Digital Display and keypad
  • Battery-back-up (battery included) saves resetting time in the event of a power failure.
  • Heavy duty Weatheproof cover
  • Bi-Lingual Packaging
Product Specifications
AMPS 40
BRAND Sylvania
COLOR FINISH Gray
HORSE POWER 1.5
MANUFACTURERS PART NUMBER SA315
SWITCH TYPE Digital
VOLTAGE 240
WATTAGE --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic EH10 Electronic Water Heater Timer w/ External Load Indicator And Load Override, 120V

Intermatic EH10 Electronic Water Heater Timer w/ External Load Indicator And Load Override, 120V

From $84.95
More Info
Add to Cart
Intermatic FM1D50A-12 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 12V AC/DC

Intermatic FM1D50A-12 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 12V AC/DC

From $115.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)