Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric T279745S 1 Ø, 60 Hz, 120/208/240/277 Primary Volts, 7.5 W
See all 200 items in product family

Acme Electric T279745S 1 Ø, 60 Hz, 120/208/240/277 Primary Volts, 7.5 W

Item #: WBB601611

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $714.00
Product Information
Customer Review
Product Q&A
1 Ø, 60 Hz, 120/208/240/277 Primary Volts, 7.5 KVA

Features

  • UL-3R enclosure meets or exceeds all listing criteria including NEMA, ANSI and OSHA standards
  • Shielded for cleaner power
  • Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air.
  • Quiet operation with sound level well below NEMA standards
  • Long life UL class 155C insulation system. 115C rise thru .750 KVA; 180C insulation system, 115C rise, 1 KVA and above
  • 120/208/240/277 Primary Volts; 120/240 Secondary Volts; 1 60 Hz

Product Specifications

    • HERTZ60
    • MADE IN U.S.A.Yes
    • MOUNT TYPEWall
    • CERTIFICATIONSUL, CSA
    • OLD CATALOGUE #T-2-79745-S
    • MANUFACTURERS PART NUMBERT-2-79745-S
    • PHASESingle
    • WEATHER SHIELDN/A
    • BRANDAcme Electric
    • KVA7.5
    • SECONDARY VOLTS120/240
    • PRIMARY VOLTS120/208/240/277

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!