Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric T253013SS 1 Ø, 60 Hz, 240 X 480 Primary Volts - Four Windings,316 SS
See all 200 items in product family

Acme Electric T253013SS 1 Ø, 60 Hz, 240 X 480 Primary Volts - Four Windings,316 SS

Item #: WBB601796

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $709.00
Product Information
Customer Review
Product Q&A
1 Ø, 60 Hz, 240 X 480 Primary Volts - Four Windings,316 SS

Features

  • UL-3R enclosure meets or exceeds all listing criteria including NEMA, ANSI and OSHA standards
  • Shielded for cleaner power
  • Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air.
  • Quiet operation with sound level well below NEMA standards
  • Long life UL class 155C insulation system. 115C rise thru .750 KVA; 180C insulation system, 115C rise, 1 KVA and above
  • Comply with NEC Class 1, Division 2, when installed per NEC 501-2 (b)
  • Electrostatic shielding
  • Stainless Steel Enclosure
  • 240 x 480 Primary Volts; 120/240 Secondary Volts; Four Windings; 1 60Hz
Applications

  • Harsh Industrial Locations
  • Corrosive chemical exposure
  • Waste water treatment facilities
  • Coastal or marine application with high salt mist
  • Any application where painted cold rolled steel is not adequate

Product Specifications

    • CERTIFICATIONSUL, CSA
    • SECONDARY VOLTS120/240
    • MOUNT TYPEWall
    • PRIMARY VOLTS240 X 480
    • BRANDAcme Electric
    • HERTZ60
    • WEATHER SHIELDN/A
    • PHASESingle
    • MANUFACTURERS PART NUMBERT-2-53013-SS
    • OLD CATALOGUE #T-2-53013-SS
    • KVA3
    • MADE IN U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:21