Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric TP533163S 3 Ø, 60 Hz, 480 Delta Primary Volts, 150 W, 208Y/120 Secondary Volts
See all 200 items in product family

Acme Electric TP533163S 3 Ø, 60 Hz, 480 Delta Primary Volts, 150 W, 208Y/120 Secondary Volts

Item #: WBB601630

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,373.00
Product Information
Customer Review
Product Q&A
3 Ø, 60 Hz, 480 Delta Primary Volts, 150 KVA, 208Y/120 Secondary Volts

Features

  • With weather shield, UL Type 3R enclosure type 2 enclosure without weather shield
  • UL Class 220C insulation system, 150C rise
  • Extra large wiring compartment for easier installation and cooler case temperatures
  • NEMA standard bus bar terminals, no special tools needed to make clearly marked connections. Tap chagning easily accomplished with jumpers
  • Aluminum windings for increased insulation life, cooler operation, lower losses
  • Noise and vibration isolating pads standard to assure quiet operation
  • Large permanently legible nameplates on fornt
  • All units have ground studs for use with non-metalic conduit
  • Suitable for wall or "trapeze" mounting
  • 480 Delta Primary Volts; 208Y/120 Secondary Volts; May be used on a 4 wire 480Y/207 Volt Supply; 3 60Hz

Product Specifications

    • HERTZ60
    • MANUFACTURERS PART NUMBERTP-53316-3S
    • OLD CATALOGUE #TP-53316-3S
    • KVA150
    • PRIMARY VOLTS480
    • PHASEThree
    • SECONDARY VOLTS208Y/120
    • WEATHER SHIELDWS-A-4
    • BRANDAcme Electric
    • MOUNT TYPEFloor
    • MADE IN U.S.A.Yes
    • CERTIFICATIONSUL, CSA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:21