Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric T2A533091S 3 Ø, 60 Hz, 480 Delta Primary Volts, 6 W, 208Y/120 Secondary Volts
See all 181 items in product family

Acme Electric T2A533091S 3 Ø, 60 Hz, 480 Delta Primary Volts, 6 W, 208Y/120 Secondary Volts

Item #: WBB601688

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 685.00
Product Information
Customer Review
Product Q&A
3 Ø, 60 Hz, 480 Delta Primary Volts, 6 KVA, 208Y/120 Secondary Volts

Features

  • UL-3R enclosure meets or exceeds all listing criteria including NEMA, ANSI and OSHA standards
  • UL Class 180C insulation system. 115C rise
  • Completely enclosed, suitable for indoor/outdoor service
  • Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air.
  • High efficiency and excellent regulation
  • Sound levels below NEMA standards
  • Keyhole mounting slots permit installation of mounting bolts prior to hanging transformer and are accessible form the fornt
  • Wiring connections can be made outside of wiring compartment due to the use of flexible leads
  • Termination - Copper lead wire
  • Electro static provided on all 60 Hz isolation transformers
  • 480 Delta Primary Volts; 208Y/120 Secondary Volts; May be used on a 4 wire 480Y/207 Volt Supply; 3 60Hz

Product Specifications

    • MOUNT TYPEWall
    • PHASEThree
    • CERTIFICATIONSUL, CSA
    • MANUFACTURERS PART NUMBERT-2A-53309-1S
    • WEATHER SHIELDN/A
    • KVA6
    • SECONDARY VOLTS208Y/120
    • PRIMARY VOLTS480
    • OLD CATALOGUE #T-2A-53309-1S
    • MADE IN U.S.A.Yes
    • HERTZ60
    • BRANDAcme Electric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!