Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric T2A533291S 3 Ø, 60 Hz, 480 Delta Primary V, 6 W, 240 Delta/120 Tap Secondary V
See all 200 items in product family

Acme Electric T2A533291S 3 Ø, 60 Hz, 480 Delta Primary V, 6 W, 240 Delta/120 Tap Secondary V

Item #: WBB601767

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $685.00
Product Information
Customer Review
Product Q&A
3 Ø, 60 Hz, 480 Delta Primary Volts, 6 KVA, 240 Delta/120 Tap Secondary Volts

Features

  • UL-3R enclosure meets or exceeds all listing criteria including NEMA, ANSI and OSHA standards
  • UL Class 180C insulation system. 115C rise
  • Completely enclosed, suitable for indoor/outdoor service
  • Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air.
  • High efficiency and excellent regulation
  • Sound levels below NEMA standards
  • Keyhole mounting slots permit installation of mounting bolts prior to hanging transformer and are accessible form the fornt
  • Wiring connections can be made outside of wiring compartment due to the use of flexible leads
  • Termination - Copper lead wire
  • Electro static provided on all 60 Hz isolation transformers
  • 480 Delta Primary Volts; 240 Delta/120 Tap Secondary Volts; May be used on a 4 Wire 480Y/277 Volt Supply; 3 60Hz

Product Specifications

    • HERTZ60
    • PRIMARY VOLTS480
    • CERTIFICATIONSUL, CSA
    • MOUNT TYPEWall
    • SECONDARY VOLTS240 Delta/120 Tap
    • PHASEThree
    • WEATHER SHIELDN/A
    • KVA6
    • MANUFACTURERS PART NUMBERT-2A-53329-1S
    • OLD CATALOGUE #T-2A-53329-1S
    • MADE IN U.S.A.Yes
    • BRANDAcme Electric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:60