Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric  T3075K0083BS 3 PH, 60 Hz, 600 Delta Primary Volts, 75 W, 208Y/277 Secondary Volts
See all 181 items in product family

Acme Electric T3075K0083BS 3 PH, 60 Hz, 600 Delta Primary Volts, 75 W, 208Y/277 Secondary Volts

Item #: WBB601763

Sold By: globalindustrial.com

Usually ships in 33 to 36 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,947.00
Product Information
Customer Review
Product Q&A
3 Ø, 60 Hz, 600 Delta Primary Volts, 75 KVA, 208Y/277 Secondary Volts

Features

  • With weather shield, UL Type 3R enclosure type 2 enclosure without weather shield
  • UL Class 220C insulation system, 150C rise
  • Extra large wiring compartment for easier installation and cooler case temperatures
  • NEMA standard bus bar terminals, no special tools needed to make clearly marked connections. Tap chagning easily accomplished with jumpers
  • Aluminum windings for increased insulation life, cooler operation, lower losses
  • Noise and vibration isolating pads standard to assure quiet operation
  • Large permanently legible nameplates on fornt
  • All units have ground studs for use with non-metalic conduit
  • Suitable for wall or "trapeze" mounting
  • 600 Delta Primary Volts; 208Y/120 Secondary Volts; 3 60Hz
  • Meets DOE 2016 Efficiency Requirements


Product Specifications

    • MOUNT TYPEFloor
    • PHASEThree
    • CERTIFICATIONSUL, CSA
    • MANUFACTURERS PART NUMBERT3075K0083BS
    • WEATHER SHIELDWS-A-2
    • KVA75
    • SECONDARY VOLTS208Y/277
    • PRIMARY VOLTS600
    • OLD CATALOGUE #TP-13104-3S
    • MADE IN U.S.A.Yes
    • HERTZ60
    • BRANDAcme Electric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!