Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme ALRB004TBC AC Line Reactors, 480 V, 3 Impedance, 240 V 6 Impedance, 600 V, 24 Impedance, 2HP
See all 45 items in product family

Acme ALRB004TBC AC Line Reactors, 480 V, 3 Impedance, 240 V 6 Impedance, 600 V, 24 Impedance, 2HP

Item #: WBB603671

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($237.90)

Price: $118.95
Product Information
Customer Review
Product Q&A
AC Line Reactors, 480 Volts, 3% Impedance, 240 Volts 6% Impedance, 600 Volts, 2.4% Impedance, 2HP

Features

  • Gapped iron core inductor - designed for optimum performance while providing harmonics compensation
  • Precision wound copper coils - maximum protection from short-circuiting
  • Compact design - allows for more flexible installation
  • Finger-safe terminal blocks
Benefits

  • Protection from damaging voltage drops
  • Elimination of nuisance tripping of drives or circuit breakers
  • Reduction of motor current surges and power line spike currents
  • Improvement in true power factor of capacitor input drives
  • Cooler, quieter operation
  • Reduction of harmonic distortion
  • Longer life for motors and solid state components

Product Specifications

    • REACTORUH5513
    • REACTOR AMP4
    • MOTOR AMP3.4
    • MOTOR HP2
    • IMPEDANCE480 Volts, 3 Percent 60Hz; 600 Volts, 2.4 Percent Z; 240 Volts, 6 Percent Z
    • MADE IN U.S.A.Yes
    • OLD CATALOGUE #ALRB-004TBC
    • CERTIFICATIONSUR, cUR, CE
    • BRANDAcme Electric
    • MANUFACTURERS PART NUMBERALRB004TBC
    • WARRANTY10-Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!