Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme AE020100 AE Series 100 VA 200/220/440 208/230/460 240/480 Pri-V 23/110 24/115 25/120 Sec-V
See all 47 items in product family

Acme AE020100 AE Series 100 VA 200/220/440 208/230/460 240/480 Pri-V 23/110 24/115 25/120 Sec-V

Item #: WBB612766

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95
Product Information
Customer Review
Product Q&A
AE Series - 100 VA, 200/220/440, 208/230/460, 240/480 Pri.-V -- 23/110, 24/115, 25/120 Sec.-V

Features

  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
  • Heavy gauge steel mounting feet
  • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
  • Dual labeling for easy product identification when equipped with a fuse block
  • 55° C Temperature rise
  • 105° C Insulation Class
  • 200/220/440, 208/230/460, 240/480 Primary Volts; 23/110, 24/115, 25/120 Secondary Volts; 1° 50/60 Hz

Product Specifications

    • PRIMARY VOLTS200/220/440, 208/230/460, 240/480
    • MANUFACTURERS LIMITED WARRANTY 10-Years
    • MANUFACTURERS PART NUMBERAE02-0100
    • VA RATING100
    • CERTIFICATIONS UL, cUL
    • SERIESAE
    • SECONDARY VOLTS23/110, 24/115, 25/120
    • BRANDACME ELECTRIC LLC
    • HERTZ 50/60 Hz
    • PHASESSingle Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:25