Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme T160831 Air Conditioning, Refrigeration & ApplianceTransformers, 1 PH, 50/60 Hz, 300 W
See all 6 items in product family

Acme T160831 Air Conditioning, Refrigeration & ApplianceTransformers, 1 PH, 50/60 Hz, 300 W

Item #: WBB603539

Sold By: globalindustrial.com

Usually ships in 33 to 36 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $200.95
Product Information
Customer Review
Product Q&A
Air Conditioning, Refrigeration & ApplianceTransformers, 1 PH, 50/60 Hz, 300 KVA

Features

  • Acme appliance transformers are autotransformers; meaning the input (primary) winding is in electrical series connection with the output (secondary) winding
  • Constructed of core lamination processed from annealed electrical grade silicon steel
  • Will not cause harmonic distortion to voltage or current wave shape
  • Equipped with a SAFETY grounding feature on both the input and output side
  • Grounding connection maybe made through lead wires or through plug and receptacle combinations where installed
  • All units are manufactured and tested in accordance with NEMA standards
  • 200/220/240 Primary Volts; 115 Secondary Volts, 50/60 Hz

Product Specifications

    • BRANDAcme Electric
    • HERTZ60
    • CONNECTIONS FEET6 Primary Cord And Secondary Receptacle
    • PRIMARY VOLTS200/220/240
    • MANUFACTURERS PART NUMBERT160831
    • OUTPUT AMPS2.61
    • PHASESingle
    • SECONDARY VOLTS115
    • KVA300
    • MADE IN U.S.A.Yes
    • OLD CATALOGUE #T-1-60831

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:44