Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric T243570 Buck-Boost Transformers 1 PH, 60 Hz 240 X 480 Primary Volt, 7.5 KVA
See all 19 items in product family

Acme Electric T243570 Buck-Boost Transformers 1 PH, 60 Hz 240 X 480 Primary Volt, 7.5 KVA

Item #: WBB603339

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 949.00
Product Information
Customer Review
Product Q&A
Buck-Boost Transformers 1 PH, 60 Hz 240 X 480 Primary Volt, 7.5 KVA

Features

  • Electrical and electronic equipment is designed to operate on standard supply voltage. When the supply voltage is constantly too high or too low, (usually more then 55%), the equipment fails to operate at maximum efficiency. A buck and boost transformer is a simple and economical means of correcting this off-standard voltage.
  • More efficient
  • Smaller and lighter
  • 5-10 times increase in KVA
  • Versatile, many applications
  • Lower cost
  • 240 x 480 Primary Volts; 24/48 Secondary Volts; 60Hz

Product Specifications

    • CURRENT OUTPUT 24V312
    • CURRENT OUTPUT 48V156
    • MADE IN U.S.A.Yes
    • OLD CATALOGUE #T-2-43570
    • PHASESingle
    • SECONDARY VOLTS24/48
    • PRIMARY VOLTS240 x 480
    • CERTIFICATIONSUL; CSA
    • KVA7.5
    • HERTZ60
    • BRANDAcme Electric
    • MANUFACTURERS PART NUMBERT243570

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!