Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme CE060300 CE Series, 300 VA, 240 X 480, 230 X 460, 220 X 440 Primary V, 120/115/110 Secondary V
See all 45 items in product family

Acme CE060300 CE Series, 300 VA, 240 X 480, 230 X 460, 220 X 440 Primary V, 120/115/110 Secondary V

Item #: WBB612827

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($159.90)

Price: $79.95
Product Information
Customer Review
Product Q&A
CE Series - 300 VA, 240 X 480, 230 X 460, 220 X 440 Primary Volts -- 120/115/110 Secondary Volts

Features

  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
  • Heavy gauge steel mounting feet
  • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
  • Dual labeling for easy product identification when equipped with a fuse block
  • 55° C Temperature rise
  • 105° C Insulation Class
  • 240 x 480, 230 x 460, 220 x 440 Primary Volts; 120/115/110 Secondary Volts; 1° 50/60 Hz

Product Specifications

    • PHASESSingle Phase
    • SERIESCE
    • MANUFACTURERS PART NUMBERCE06-0300
    • MANUFACTURERS LIMITED WARRANTY 10-Years
    • SECONDARY VOLTS120/115/110
    • PRIMARY VOLTS240 X 480, 230 X 460, 220 X 440
    • HERTZ 50/60 Hz
    • VA RATING300
    • CERTIFICATIONS UL, cUL, CE
    • BRANDAcme Electric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!