Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric DTGA0112S Drive Isolation Transformer, 3 PH, 60 Hz, 460 Delta Primary Volts, 11 W
See all 86 items in product family

Acme Electric DTGA0112S Drive Isolation Transformer, 3 PH, 60 Hz, 460 Delta Primary Volts, 11 W

Item #: WBB603660

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,127.00
Product Information
Customer Review
Product Q&A
Drive Isolation Transformer, 3 PH, 60 Hz, 460 Delta Primary Volts, 11 KVA

Features

  • UL type 3R enclosures with weather shield on ventilated units (above 20kVa). Type 2 enclosure without weather shield.
  • 3-Phase 60Hz
  • 180C and 220C insulation systems
  • Nominally 6% impedence
  • Designed for use with AC, adjustable frequency or DC drives
  • Full capacity taps are featured on all units
  • Full range of KVA ratings cover all standard drive systems
  • Ample wiring compartment for easy cable entry
  • For factory added thermal protection chance suffix '-2S' to '-TS'
  • Primary 460V Delta; Secondary 230Y/133

Product Specifications

    • KVA11
    • HERTZ60
    • PRIMARY VOLTS460
    • SECONDARY VOLTS230Y/133
    • PHASEThree
    • OLD CATALOGUE #DTGA-011-2S
    • MADE IN U.S.A.Yes
    • MOUNTING TYPEFloor
    • CERTIFICATIONSUL; CSA
    • MANUFACTURERS PART NUMBERDTGA0112S
    • BRANDAcme Electric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!