Acme Electric DTGB72S Drive Isolation Transformer, 3 PH, 60 Hz, 460 Delta Primary Volts, 7.5 W
See all 86 items in product family

Acme Electric DTGB72S Drive Isolation Transformer, 3 PH, 60 Hz, 460 Delta Primary Volts, 7.5 W

Item #: WBB603353

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,031.00
Product Information
Customer Review
Product Q&A
Drive Isolation Transformer, 3 PH, 60 Hz, 460 Delta Primary Volts, 7.5 KVA

Features

  • UL type 3R enclosures with weather shield on ventilated units (above 20kVa). Type 2 enclosure without weather shield.
  • 3-Phase 60Hz
  • 180C and 220C insulation systems
  • Nominally 6% impedence
  • Designed for use with AC, adjustable frequency or DC drives
  • Full capacity taps are featured on all units
  • Full range of KVA ratings cover all standard drive systems
  • Ample wiring compartment for easy cable entry
  • For factory added thermal protection chance suffix '-2S' to '-TS'
  • Primary 460V Delta; Secondary 460Y/266

Product Specifications

    • HERTZ60
    • KVA7.5
    • CERTIFICATIONSUL; CSA
    • PRIMARY VOLTS460
    • SECONDARY VOLTS460Y/266
    • PHASEThree
    • OLD CATALOGUE #DTGB-7-2S
    • MADE IN U.S.A.Yes
    • MOUNTING TYPEWall
    • MANUFACTURERS PART NUMBERDTGB72S
    • BRANDAcme Electric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!