Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme TF252520S Export Model, 1 Ø, 50/60 Hz, 190/200/208/220 X 380/400/416/440 Primary V, 5.0W
See all 200 items in product family

Acme TF252520S Export Model, 1 Ø, 50/60 Hz, 190/200/208/220 X 380/400/416/440 Primary V, 5.0W

Item #: WBB601644

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $636.00
Product Information
Customer Review
Product Q&A
Export Model, 1 Ø, 50/60 Hz, 190/200/208/220 X 380/400/416/440 Primary Volts, 5.0 KVA

Features

  • UL-3R enclosure meets or exceeds all listing criteria including NEMA, ANSI and OSHA standards
  • Shielded for cleaner power
  • Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air.
  • Quiet operation with sound level well below NEMA standards
  • Long life UL class 155C insulation system. 115C rise thru .750 KVA; 180C insulation system, 115C rise, 1 KVA and above
  • 190/200/208/220 x 380/400/416/440 Primary Volts; 120/240 Secondary Volts; 1 50/60 Hz

Product Specifications

    • MANUFACTURERS PART NUMBERTF-2-52520-S
    • BRANDAcme Electric
    • MOUNT TYPEWall
    • HERTZ50/60
    • KVA5
    • MADE IN U.S.A.Yes
    • PRIMARY VOLTS190/200/208/220 X 380/400/416/440
    • SECONDARY VOLTS120/240
    • PHASESingle
    • WEATHER SHIELDN/A
    • OLD CATALOGUE #TF-2-52520-S
    • CERTIFICATIONSUL, CSA, CE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!