Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme T153930 Harsh Environment Series, 3000 VA, 240 X 480 X 600 Primary V, 120/100 Secondary V
See all 8 items in product family

Acme T153930 Harsh Environment Series, 3000 VA, 240 X 480 X 600 Primary V, 120/100 Secondary V

Item #: WBB612802

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $803.00
Product Information
Customer Review
Product Q&A
Harsh Environment Series - 3000 VA, 240 X 480 X 600 Primary Volts -- 120/100 Secondary Volts

Features

  • Fully encapsulated and enclosed
  • 55° C temperature rise, 155° C insulation
  • Copper windings
  • Voltage regulation exceeds NEMA requirements
  • 240/480/600 Primary Volts; 120/100 Secondary Volts; 1° 50/60Hz

Product Specifications

    • HERTZ 50/60 Hz
    • SERIESHarsh Environment
    • SECONDARY VOLTS120/100
    • VA RATING3000
    • PHASESSingle Phase
    • MANUFACTURERS PART NUMBERT-1-53930
    • OUTPUT AMPS25
    • PRIMARY VOLTS240 X 480 X 600
    • BRANDACME ELECTRIC LLC
    • HEIGHT INCHES13.85 (35.2)
    • WIDTH INCHES13.25 (33.7)
    • DEPTH INCHES10.19 (25.9)
    • CERTIFICATIONS UL, UL-3R, CE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:26