Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric T3015K0064BK13S K Factor 13, 3 PH, 60 Hz 208 Delta Primary Volts, 15 W, Meets 2016 DOE
See all 31 items in product family

Acme Electric T3015K0064BK13S K Factor 13, 3 PH, 60 Hz 208 Delta Primary Volts, 15 W, Meets 2016 DOE

Item #: WBB603487

Sold By: globalindustrial.com

Usually ships in 33 to 36 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,989.00
Product Information
Customer Review
Product Q&A
Acme Electric T3015K0064BK13S K Factor 13, 3 PH, 60 Hz 208 Delta Primary Volts, 15 W, Meets 2016 DOE

Features

  • Wound core construction for lower losses and quiet operation
  • Meet DOE 2016 efficiency requirements at K-1 loads
  • Faraday shield eliminates noise and voltage spikes
  • Vibration isolation pads reduce noise
  • Aluminum or Copper windings for increased life, lower current losses
  • Rigid steel bottom is punched for ventilation
  • Primary taps: (2) 2.5% ANFC, (4) 2.5% BNFC
  • Meets DOE 2016 Efficiency Requirements


Product Specifications

    • TEMPERATURE RISE150° C
    • MADE IN U.S.A.Yes
    • WEATHER SHIELDWS-A-1
    • CERTIFICATIONSUL; CSA
    • PHASEThree
    • OLD CATALOGUE #TPNS-0179271-4S
    • MANUFACTURERS PART NUMBERT3015K0064BK13S
    • MOUNTING TYPEFloor (W Opt)
    • WINDING MATERIALAluminum
    • BRANDAcme Electric
    • HERTZ60
    • WARRANTY10-Year
    • K FACTOR13
    • KVA15
    • SECONDARY VOLTS208Y/120
    • PRIMARY VOLTS480

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.227.36:24