Industrial Transformers
Phase
Made In The USA
Brand
Voltage
Hertz
Primary Voltage
Certifications
Length
Mounting Location
Width
Height
Price
RIB® Transformer TR300VA002, 300VA, 120/208/240/480-24VAC, Foot Mount, Circuit Breaker
Primary Voltage
600 V
Phase
Single
Secondary Voltage
120/240 V
Hertz
60 Hz
RIB® Transformer TR150VA001, 150VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR50VA008, 50VA, 208/240/277/480-120VAC, Dual Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR75VA004, 75VA, 120/208/240/480-24V, 1 Hub, Side Opening, Circuit Breaker
RIB® Transformer TR50VA014, 50VA 277V-24V, Single Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR100VA002-20, 100VA, 120-24V, Dual Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR75VA007, 75VA, 120/208/240/480-24V, Dual Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR100VA005, 100VA, 120/240/277/480-24V, 1 Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR50VA005US, 50VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR100VA001US, 100VA,120-24V, Single Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR100VA008, 100VA, 480/277/240/208-120V, Dual Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR50VA004, 50VA, 480/277/240/120-24V, Dual Hub, Foot Mount, Circuit Breaker
Primary Voltage
120/208/240/277 V
Phase
Single
Secondary Voltage
120/240 V
Hertz
60 Hz
RIB® Transformer TR50VA005, 50VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR75VA005, 75VA, 120/208/240/480-24V, Single Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR150VA008, 150VA, 480/277/240/208-120V, Dual Hub, Foot Mount, Circuit Breaker
Acme T253013S 1 Ø,60 Hz, 240 X 480 Primary V,120/240 Secondary V-Four Windings, 3.0 W
Primary Voltage
240 X 480 V
Phase
Single
Secondary Voltage
120/240 V
Hertz
60 Hz
RIB® Transformer TR40VA013, 40VA, 208/240/277/480-120VAC, 1 Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR100VA001, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker
Primary Voltage
120/208/240/277 V
Phase
Single
Secondary Voltage
120/240 V
Hertz
60 Hz
RIB® Transformer TR100VA004, 100VA, 120/240/277/480-24V, Dual Hub, Foot Mount, Circuit Breaker