Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric TB69300 TB Series, 50 VA, 208/230/460 Primary Volts, 115 Secondary Volts
See all 68 items in product family

Acme Electric TB69300 TB Series, 50 VA, 208/230/460 Primary Volts, 115 Secondary Volts

Item #: WBB612915

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($175.80)

Price: $43.95
Product Information
Customer Review
Product Q&A
TB Series - 50 VA, 208/230/460 Primary Volts -- 115 Secondary Volts

Features

  • 600 volt class and below
  • 50 - 1000 VA, 50/60Hz
  • 80°C temperature rise, 130°C insulation class
  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Designs incorporate precision split bobbin wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors
  • Integrally molded terminal blocks with isolation barriers to prevent arc over
  • Footprint matches TA series for easy interchangeability
  • Copper windings on all groups
  • 208/230/460 Primary Volts; 115 Secondary Volts; 1° 50/60Hz

Product Specifications

    • CERTIFICATIONS UL; CSA
    • BRANDAcme Electric
    • SERIESTB
    • HERTZ 50/60 Hz
    • MANUFACTURERS LIMITED WARRANTY 10-Years
    • VA RATING50
    • OUTPUT AMPS0.43
    • SECONDARY VOLTS115
    • PRIMARY VOLTS208/230/460
    • PHASESSingle Phase
    • MANUFACTURERS PART NUMBERTB-69300
    • SECONDARY FUSE SIZE3/5 Amp
    • PRIMARY FUSE BLOCK PART NUMBERPL-112700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!