Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SBP13 Box Mounted Blank Plate, 1-Gang, Standard, Brass Plated
See all 13 items in product family

Bryant SBP13 Box Mounted Blank Plate, 1-Gang, Standard, Brass Plated

Item #: WBB213114

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.29
Product Information
Customer Review
Product Q&A
Bryant® Box Mounted Blank Plate, 1-Gang, Standard, Brass Plated

Brass plated steel provides an attractive, quality finish in commercial, industrial or institutional applications. An economical choice for classic elegance. 1 gang, standard size, brass, slightly beveled, matte finish.

Product Specifications

    • COLOR FINISHBrass
    • MANUFACTURERS PART NUMBERSBP13
    • WIDTH INCHES2.875
    • HEIGHT INCHES4.625
    • GANGS1
    • CONSTRUCTIONBrass Plated
    • MADE IN THE U.S.A.Yes
    • TYPEBox Mounted Blank Plate
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result