Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SCH13 Box Mounted Blank Plate, 1-Gang, Standard, Chrome Plated
See all 13 items in product family

Bryant SCH13 Box Mounted Blank Plate, 1-Gang, Standard, Chrome Plated

Item #: WBB213117

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.94
Product Information
Customer Review
Product Q&A
Bryant® Box Mounted Blank Plate, 1-Gang, Standard, Chrome Plated

Chrome plated steel provides an attractive, quality finish in commercial, industrial or institutional applications. An economical choice for classic elegance. 1 gang, standard size, chrome, slightly beveled.

Product Specifications

    • HEIGHT INCHES4.625
    • WIDTH INCHES2.875
    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • MANUFACTURERS PART NUMBERSCH13
    • CONSTRUCTIONChrome Plated
    • GANGS1
    • COLOR FINISHChrome
    • TYPEBox Mounted Blank Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!