Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant NP13GY Box Mounted Blank Plate, 1-Gang, Standard, Gray Nylon
See all 37 items in product family

Bryant NP13GY Box Mounted Blank Plate, 1-Gang, Standard, Gray Nylon

Item #: WBB212905

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.46
Product Information
Customer Review
Product Q&A
Bryant® Box Mounted Blank Wall Plate - 1 Gang - Gray

This 2.875"W x 4.625"H blank wall plate is of high-impact nylon for long lasting durability and easy cleaning. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on back of plate for extra strength. Captive screws for easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. UL listed. CSA certified.

Product Specifications

    • BRANDBryant
    • MANUFACTURERS PART NUMBERNP13GY
    • CONSTRUCTIONNylon
    • GANGS1
    • TYPEBox Mounted Blank Plate
    • WIDTH INCHES2.875
    • HEIGHT INCHES4.625
    • COLOR FINISHGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!