Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 80405-GY 2-Gang 1-Toggle 1-Decora/GFCI Device Combo, Standard, Gray

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Leviton 80405-GY 2-Gang 1-Toggle 1-Decora/GFCI Device Combo, Standard, Gray

Item #: WBB392729

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 182 ($149.24)

Price: $0.82
Product Information
Customer Review
Product Q&A
Leviton 80405-GY 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate

Specifications:
  • 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate
  • Standard Size
  • Thermoset
  • Device Mount.

Product Specifications

    • HEIGHT INCHES4.5
    • COLOR FINISHGray
    • TYPEStandard Size
    • GANGS2
    • MANUFACTURERS PART NUMBER80405-GY
    • BRANDLeviton
    • MATERIALThermoset
    • MOUNTDevice
    • STANDARDS AND CERTIFICATIONSUL/CSA
    • WIDTH INCHES4.56
    • MADE IN THE U.S.A.Yes
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!