Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant NP147GY Single Blank Combo Plate, 2-Gang, Standard, Gray Nylon
See all 100 items in product family

Bryant NP147GY Single Blank Combo Plate, 2-Gang, Standard, Gray Nylon

Item #: WBB213251

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $2.97
Product Information
Customer Review
Product Q&A
Bryant® Single Blank Combo Plate, 2-Gang, Standard, Gray Nylon

Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 2 gangs, standard size, gray, curved corners, smooth finish.

Product Specifications

    • WIDTH INCHES4.72
    • HEIGHT INCHES4.625
    • COLOR FINISHGray
    • BRANDBryant
    • GANGS2
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERNP147GY
    • TYPESingle Blank Combo Plate

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

combo plate

Your review: You were a great source for special or I should say out of the ordinary wall plates. Received on time and I am quite please with the purchase from A to Z. I will definitely recommend Global to associates! Jack

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!