Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant NP113W Toggle Blank Combo Plate, 2-Gang, Standard, White Nylon
See all 106 items in product family

Bryant NP113W Toggle Blank Combo Plate, 2-Gang, Standard, White Nylon

Item #: WBB213271

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $0.64
Product Information
Customer Review
Product Q&A
Bryant® Toggle Blank Combo Plate, 2-Gang, Standard, White Nylon

Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 2 gangs, standard size, white, curved corners, smooth finish.

Product Specifications

    • BRANDBryant
    • HEIGHT INCHES4.625
    • CONSTRUCTIONNylon
    • TYPEToggle Blank Combo Plate
    • MANUFACTURERS PART NUMBERNP113W
    • COLOR FINISHWhite
    • GANGS2
    • WIDTH INCHES4.72

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wall Plate

Your review: The plate looks like it belongs. Honey likes it. Happy, Happy, Happy.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:21