Combination Plates
Type
Made In The USA
Brand
Gangs
Material
Width
Height
Color
Price
Most Relevant
Compare
5
5
Ships in 3 Business Days
Gangs
2
Width
4.94 in
Height
4.5 in
Color
White
Compare
Leviton 80405-E 2-Gang 1-Toggle 1-Decora/GFCI Device Combo, Standard, Black - Pkg Qty 25
Model #: WBB392728
13
13
Ships in 3 Business Days
Gangs
2
Width
4.56 in
Height
4.5 in
Color
Black
Compare
Leviton 80405-T 2-Gang, 1-Toggle, 1-Decora/Gucci, Standard, Lt Almond - Pkg Qty 25
Model #: WBB392731
13
13
Ships in 3 Business Days
Gangs
2
Width
4.56 in
Height
4.5 in
Color
Almond
Compare
Leviton 80455-W 2-Gang 1-Duplex 1-Decora/GFCI Device Combo, Standard, White - Pkg Qty 25
Model #: WBB392798
9
9
Ships in 3 Business Days
Gangs
2
Width
4.56 in
Height
4.5 in
Color
White
Compare
5
5
Ships in 3 Business Days
Gangs
2
Width
4.94 in
Height
4.5 in
Color
White
Compare
Leviton 80405-W 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size - Pkg Qty 25
Model #: WBB392734
13
13
Ships in 2 Business Days
Gangs
2
Width
4.56 in
Height
4.5 in
Color
White