Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SS78 Single Duplex Combo Plate, 2-Gang, Standard, Satin Stainless
See all 18 items in product family

Bryant SS78 Single Duplex Combo Plate, 2-Gang, Standard, Satin Stainless

Item #: WBB212897

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 3.66
Product Information
Customer Review
Product Q&A
Bryant® Single Duplex Combo Plate, 2-Gang, Standard, Satin Stainless

Wall plates are made of corrosion resistant type 302/304 premium stainless steel. Ideal for use in hospitals, food processing, chemical, industrial and other demanding environments. This high quality stainless steel features a satin finish to disguise fingerprints. Non-magnetic for static free requirements and withstands corrosive environments. 2 gangs, standard size, satin stainless, slightly beveled, matte finish.

Product Specifications

    • WIDTH INCHES4.72
    • HEIGHT INCHES4.625
    • COLOR FINISHSatin Stainless
    • TYPESingle Duplex Combo Plate
    • MADE IN THE U.S.A.Yes
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERSS78
    • BRANDBryant
    • GANGS2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Combo Plate

Your review: You were a great source for special or I should say out of the ordinary wall plates. Received on time and I am quite please with the purchase from A to Z. I will definitely recommend Global to associates! Jack

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!