Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SBP28 Toggle Duplex Combo Plate, 3-Gang, Standard, Brass Plated
See all 18 items in product family

Bryant SBP28 Toggle Duplex Combo Plate, 3-Gang, Standard, Brass Plated

Item #: WBB213028

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $4.00
Product Information
Customer Review
Product Q&A
Bryant® Toggle Duplex Combo Plate, 3-Gang, Standard, Brass Plated

Brass plated steel provides an attractive, quality finish in commercial, industrial or institutional applications. An economical choice for classic elegance. 3 gangs, standard size, brass, slightly beveled, matte finish.

Product Specifications

    • GANGS3
    • HEIGHT INCHES4.625
    • WIDTH INCHES6.59
    • COLOR FINISHBrass
    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • MANUFACTURERS PART NUMBERSBP28
    • TYPEToggle Duplex Combo Plate
    • CONSTRUCTIONBrass Plated

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

electric switch plate

Your review: Wonderful and looks beautiful

Pros: Easy to install

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:23