Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant NP326I Toggle Styleline Combo Plate, 4-Gang, Standard, Ivory Nylon, 3 Toggle
See all 100 items in product family

Bryant NP326I Toggle Styleline Combo Plate, 4-Gang, Standard, Ivory Nylon, 3 Toggle

Item #: WBB213294

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 3.06
Product Information
Customer Review
Product Q&A
Bryant® Toggle Styleline Combo Plate, 4-Gang, Standard, Ivory Nylon

Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 4 gangs, standard size, ivory, curved corners, smooth finish.

Product Specifications

    • COLOR FINISHIvory
    • MANUFACTURERS PART NUMBERNP326I
    • BRANDBryant
    • GANGS4
    • HEIGHT INCHES4.625
    • WIDTH INCHES8.45
    • CONSTRUCTIONNylon
    • TYPEToggle Styleline Combo Plate

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good quality and looks great

Your review: GREAT product and GREAT price.

Pros: Well built and good color. Includes all the screws which is a benefit.

Cons: None

Is this review helpful?

Switch plate

Your review: Does the job. However,I wish I had known that it was available in white. This particular item comes in several colors which appear to be scattered around the Web site.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!