Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant NP8BK Duplex Plate, 1-Gang, Standard, Black Nylon
See all 28 items in product family

Bryant NP8BK Duplex Plate, 1-Gang, Standard, Black Nylon

Item #: WBB213234

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $0.21
Product Information
Customer Review
Product Q&A
Bryant® Duplex Plate, 1-Gang, Standard, Black Nylon

Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 1 gang, standard size, black, curved corners, smooth finish.

Product Specifications

    • CONSTRUCTIONNylon
    • GANGS1
    • WIDTH INCHES2.875
    • HEIGHT INCHES4.625
    • COLOR FINISHBlack
    • TYPEStandard size
    • MANUFACTURERS PART NUMBERNP8BK
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:62