Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SB82 Duplex Plate, 2-Gang, Standard, Brass
See all 11 items in product family

Bryant SB82 Duplex Plate, 2-Gang, Standard, Brass

Item #: WBB213086

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.20
Product Information
Customer Review
Product Q&A
Bryant® Duplex Plate, 2-Gang, Standard, Brass

Solid Brass plates for an attractive, quality finish in commercial, industrial or institutional applications. These brass plates lend a distinctive look to any installation. Rich, enduring finish is coated to inhibit oxidation. 2 gangs, standard size, brass, slightly beveled, matte finish.

Product Specifications

    • GANGS2
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBERSB82
    • BRANDBryant
    • COLOR FINISHBrass
    • HEIGHT INCHES4.625
    • WIDTH INCHES4.72
    • MADE IN THE U.S.A.Yes
    • TYPEStandard size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed