Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SBP262 Styleline Rectangular Plate, 2-Gang, Standard, Brass Plated
See all 13 items in product family

Bryant SBP262 Styleline Rectangular Plate, 2-Gang, Standard, Brass Plated

Item #: WBB212973

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.80
Product Information
Customer Review
Product Q&A
Bryant® Styleline Rectangular Plate, 2-Gang, Standard, Brass Plated

Brass plated steel provides an attractive, quality finish in commercial, industrial or institutional applications. An economical choice for classic elegance. 2 gangs, standard size, brass, slightly beveled, matte finish.

Product Specifications

    • BRANDBryant
    • MANUFACTURERS PART NUMBERSBP262
    • CONSTRUCTIONBrass Plated
    • GANGS2
    • WIDTH INCHES4.72
    • COLOR FINISHBrass
    • HEIGHT INCHES4.625
    • MADE IN THE U.S.A.Yes
    • TYPEStandard size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!