Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SS263 Styleline Rectangular Plate, 3-Gang, Standard, Satin Stainless
See all 13 items in product family

Bryant SS263 Styleline Rectangular Plate, 3-Gang, Standard, Satin Stainless

Item #: WBB213078

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.20
Product Information
Customer Review
Product Q&A
Bryant® Styleline Rectangular Plate, 3-Gang, Standard, Satin Stainless

Wall plates are made of corrosion resistant type 302/304 premium stainless steel. Ideal for use in hospitals, food processing, chemical, industrial and other demanding environments. This high quality stainless steel features a satin finish to disguise fingerprints. Non-magnetic for static free requirements and withstands corrosive environments. 3 gangs, standard size, satin stainless, slightly beveled, matte finish.

Product Specifications

    • BRANDBryant
    • MADE IN THE U.S.A.Yes
    • TYPEStandard size
    • WIDTH INCHES6.59
    • HEIGHT INCHES4.625
    • GANGS3
    • MANUFACTURERS PART NUMBERSS263
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHSatin Stainless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!