Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SB12 Telephone and Coax Plate, 1-Gang, Standard, Brass
See all 7 items in product family

Bryant SB12 Telephone and Coax Plate, 1-Gang, Standard, Brass

Item #: WBB213057

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.58
Product Information
Customer Review
Product Q&A
Bryant® Telephone and Coax Plate, 1-Gang, Standard, Brass

Solid Brass plates for an attractive, quality finish in commercial, industrial or institutional applications. These brass plates lend a distinctive look to any installation. Rich, enduring finish is coated to inhibit oxidation. 1 gang, standard size, brass, slightly beveled, matte finish.

Product Specifications

    • COLOR FINISHBrass
    • HOLE I.D. INCHES0.406
    • MANUFACTURERS PART NUMBERSB12
    • WIDTH INCHES2.875
    • HEIGHT INCHES4.625
    • GANGS1
    • CONSTRUCTIONBrass
    • MADE IN THE U.S.A.Yes
    • TYPEStrap Mounted Telephone and Coax Plate
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result