Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SS11 Telephone and Coax Plate, 1-Gang, Standard, Satin Stainless
See all 8 items in product family

Bryant SS11 Telephone and Coax Plate, 1-Gang, Standard, Satin Stainless

Item #: WBB213183

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.67
Product Information
Customer Review
Product Q&A
Bryant® Telephone and Coax Plate, 1-Gang, Standard, Satin Stainless

Wall plates are made of corrosion resistant type 302/304 premium stainless steel. Ideal for use in hospitals, food processing, chemical, industrial and other demanding environments. This high quality stainless steel features a satin finish to disguise fingerprints. Non-magnetic for static free requirements and withstands corrosive environments. 1 gang, standard size, satin stainless, slightly beveled, matte finish.

Product Specifications

    • HOLE I.D. INCHES0.406
    • GANGS1
    • WIDTH INCHES2.875
    • HEIGHT INCHES4.625
    • BRANDBryant
    • TYPEBox Mounted Telephone and Coax Plate
    • MANUFACTURERS PART NUMBERSS11
    • COLOR FINISHSatin Stainless
    • CONSTRUCTIONStainless Steel
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:62