Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant NP21W Telephone and Coax Plate, 2-Gang, Standard, White Nylon
See all 24 items in product family

Bryant NP21W Telephone and Coax Plate, 2-Gang, Standard, White Nylon

Item #: WBB212857

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.35
Product Information
Customer Review
Product Q&A
Bryant® Telephone and Coax Plate, 2-Gang, Standard, White Nylon

Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 2 gangs, standard size, white, curved corners, smooth finish.

Product Specifications

    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERNP21W
    • BRANDBryant
    • TYPEBox Mounted Telephone and Coax Plate
    • WIDTH INCHES4.72
    • HOLE I.D. INCHES0.406
    • GANGS2
    • HEIGHT INCHES4.625
    • COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:68