Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 40534TRD1S 14AWG 2C Solid Fire Alarm Cable 4 Twist Per Ft. FPLR 1,000 Ft. Spool Red
See all 47 items in product family

Convergent 40534TRD1S 14AWG 2C Solid Fire Alarm Cable 4 Twist Per Ft. FPLR 1,000 Ft. Spool Red

Item #: WBB504304

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 324.95
Product Information
Customer Review
Product Q&A
14AWG 2C Solid Fire Alarm Cable 4 Twist Per Ft. FPLR 1,000 Ft. Spool Red

Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • Overall PVC jacket
  • Twisted pair or cabled construction
  • Polyester binders as required
  • Overall shield 100% coverage of aluminum polyester foil with tinned copper drain wire
Ratings
  • (UL) or (ETL)us Listed
  • NEC Type FPLR
  • Meets 300 volt requirement as specified in Article 760 of the NEC
Indoor Applications
  • Audio circuits
  • Control circuits
  • Initiating circuits
  • Notification circuits

Product Specifications

    • NUMBER OF CONDUCTORS2 Conductor
    • COLORRed
    • INSULATIONPolyvinyl Chloride
    • NOMINAL OUTSIDE DIAMETER (IN.)0.210 in. (5.334 mm.) Nominal
    • STRANDINGSolid
    • JACKET TYPEPolyvinyl Chloride
    • WEIGHT LBS/1000FT36 Lbs.
    • GUAGE/CONDUCTOR14 AWG Bare Copper
    • BRANDCCT
    • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
    • CABLE LAY4 Twists/foot
    • INSULATION THICKNESS0.014 in. (0.355 mm.) Nominal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!