Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 725104WH1S 14AWG 2C Stranded Control Cable Plenum (CMP) 1,000 Ft. Spool White
See all 231 items in product family

Convergent 725104WH1S 14AWG 2C Stranded Control Cable Plenum (CMP) 1,000 Ft. Spool White

Item #: WBB504242

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 287.95
Product Information
Customer Review
Product Q&A
14AWG 2C Stranded Control Cable Plenum (CMP) 1,000 Ft. Spool White

Description
  • Polymer alloy insulation
  • Short overall twist lengths
  • ASTM bare copper
  • Polyester binders as required
  • Flexible plenum jacket
  • Cabled construction
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMP
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications

Within ducts, plenums and other spaces used for environmental air for:
  • Security Systems
  • Background Music
  • Intercom Systems
  • Sound and Audio
  • Other applications as defined in NEC Article 800 Communications Circuits

Product Specifications

    • NUMBER OF CONDUCTORS2/C
    • COLORWhite
    • INSULATIONPlenum Polymer
    • NOMINAL OUTSIDE DIAMETER (IN.)0.210 in.
    • JACKET TYPEPlenum Polymer
    • INSULATION DIAMETER0.091 in.
    • SUGGESTED WORKING VOLTAGE150 Volts, rms.
    • BRANDCCT
    • GUAGE/CONDUCTOR14AWG Stranded Bare Copper
    • COLOR CODEBlack, Natural
    • JACKET THICKNESS0.015 in.
    • INSULATION THICKNESS0.009 in.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!