Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology RS9006WH1B 16AWG 2C 65 Strand Unshielded - 1000 Ft. Box White
See all 20 items in product family

Convergent Connectivity Technology RS9006WH1B 16AWG 2C 65 Strand Unshielded - 1000 Ft. Box White

Item #: WBB504168

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 217.95
Product Information
Customer Review
Product Q&A
16AWG 2C 65 Strand Unshielded - 1000 Ft. Box - White

This residential cable is made of PVC insulation and ASTM bare copper in a twisted pair construction. Polyester binders (required), overall PVC jacket and overall shield coverage provide optimuim performance. 100% aluminum polyester foil w/TC drain wire. (UL) or (ETL)us Listed, NEC Type CL2 and CM.

Product Specifications

    • NUMBER OF CONDUCTORS2 Conductor
    • COLORWhite
    • INSULATIONPolyvinyl Chloride
    • JACKET THICKNESS0.018 in. (0.457 mm.) Nominal
    • GUAGE/CONDUCTOR16 AWG Bare Copper
    • INSULATION THICKNESS0.012 in. (0.304 mm.) Nominal
    • NOMINAL OUTSIDE DIAMETER (IN.)0.204 in. (5.181 mm.) Nominal
    • STRANDING65 x 34
    • WEIGHT LBS/1000FT38 lbs.
    • JACKET TYPEPolyvinyl Chloride
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!