Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology 106GY5B 16AWG 2C Stranded Control Cable CMR 500 Ft. Box Gray
See all 231 items in product family

Convergent Connectivity Technology 106GY5B 16AWG 2C Stranded Control Cable CMR 500 Ft. Box Gray

Item #: WBB504265

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
16AWG 2C Stranded Control Cable CMR 500 Ft. Box Gray

Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • Overall PVC jacket
  • Short overall twist lengths
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire.
  • Polyester binders as required
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMR
  • Meets 300 volt requirements as specified in Article 800 and 725 of the NEC
Indoor Applications
  • Security Systems
  • Background Music
  • Intercom Systems
  • Power-Limited Control Circuits
  • Sound and Audio

Product Specifications

    • NUMBER OF CONDUCTORS2 Conductor
    • COLORGrey
    • INSULATIONPolyvinyl Chloride
    • JACKET THICKNESS0.018 in. (0.457 mm.) Nominal
    • GUAGE/CONDUCTOR16 AWG Bare Copper
    • INSULATION THICKNESS0.008 in. (0.203 mm.) Nominal
    • NOMINAL OUTSIDE DIAMETER (IN.)0.204in. (5.181 mm.) Nominal
    • STRANDING7 Strand
    • WEIGHT LBS/1000FT27 lbs.
    • JACKET TYPEPolyvinyl Chloride
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!