Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology 4006RD1S 16AWG 4C Solid Fire Alarm Cable FPLR 1,000Ft. Spool Red
See all 47 items in product family

Convergent Connectivity Technology 4006RD1S 16AWG 4C Solid Fire Alarm Cable FPLR 1,000Ft. Spool Red

Item #: WBB504147

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 337.95
Product Information
Customer Review
Product Q&A
16AWG 4C Solid Fire Alarm Cable FPLR 1,000Ft. Spool Red

Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • Overall PVC jacket
  • Twisted pair or cabled construction
  • Polyester binders as required
  • Overall shield 100% coverage of aluminum polyester foil with tinned copper drain wire
Ratings
  • (UL) or (ETL)us Listed
  • NEC Type FPLR
  • Meets 300 volt requirement as specified in Article 760 of the NEC
Indoor Applications
  • Audio circuits
  • Control circuits
  • Initiating circuits
  • Notification circuits

Product Specifications

    • COLORRed
    • INSULATIONPolyvinyl Chloride.
    • SHIELDAluminum/polyester (100 Percent coverage)
    • TEMPERATURE RATING-2°C to +60°C.
    • NOMINAL OUTSIDE DIAMETER (IN.)0.220in.
    • JACKET TYPEPolyvinyl Chloride
    • BRANDCCT
    • JACKET COLORPer customer requirement.
    • GUAGE/CONDUCTOR14AWG Solid bare copper.
    • DRAINSolid tin copper
    • JACKET THICKNESS0.015 in., Nominal
    • COLOR CODEBlack, Red

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!