Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology 782BR5S 18AWG 2C SBC T-Stat - 500 Ft. Spool Brown
See all 231 items in product family

Convergent Connectivity Technology 782BR5S 18AWG 2C SBC T-Stat - 500 Ft. Spool Brown

Item #: WBB504081

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
18AWG 2C SBC T-Stat - 500 Ft. Spool Brown

18AWG 2C Solid Bare Copper Thermostat Cable 500 Ft. Spool Brown 2 - Pak

Product Specifications

    • NUMBER OF CONDUCTORS3/C
    • COLORBrown
    • INSULATIONPolyvinyl Chloride.
    • TEMPERATURE RATING-20°C to +60°C
    • WEIGHT17 lbs. / 1,000 ft.
    • NOMINAL OUTSIDE DIAMETER (IN.)0.148 in.
    • JACKET TYPEPolyvinyl Chloride
    • SUGGESTED WORKING VOLTAGE300 Volts, rms.
    • GUAGE/CONDUCTOR18AWG Solid Bare Copper.
    • BRANDCCT
    • JACKET COLORBrown
    • COLOR CODERed, White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!