Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 725203YW1B 18AWG 2C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Box Yellow
See all 231 items in product family

Convergent 725203YW1B 18AWG 2C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Box Yellow

Item #: WBB504228

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95
Product Information
Customer Review
Product Q&A
18AWG 2C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Box Yellow

Description
  • Polymer alloy insulation
  • ASTM bare copper
  • Twisted pair construction
  • Polyester binders as required
  • Flexible plenum jacket
  • Overall shield coverage 100% aluminum polyester foil w/TC drain wire
  • Cabled construction
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMP
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications

Within ducts, plenums and other spaces used for environmental air for:
  • Security Systems
  • Background Music
  • Intercom Systems
  • Sound and Audio
  • Other applications as defined in NEC Article 800 Communications Circuits

Product Specifications

    • NUMBER OF CONDUCTORS2 Conductor
    • COLORYellow
    • INSULATIONLow Smoke Polyvinyl Chloride
    • STRANDING7 Strand
    • WEIGHT LBS/1000FT20 lbs.
    • GUAGE/CONDUCTOR16 AWG Bare Copper
    • DRAINStranded Tin Copper
    • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
    • SHIELDAluminum/Polyester Tape(100 Percent Coverage)
    • NOMINAL OUTSIDE DIAMETER (IN.)0.154 in. (3.911 mm.) Nominal
    • JACKET TYPELow Smoke Polyvinyl Chloride
    • BRANDCCT
    • INSULATION THICKNESS0.007 in. (0.177 mm.) Nominal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!