Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 725212WH1S 18AWG 3C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Spool White
See all 231 items in product family

Convergent 725212WH1S 18AWG 3C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Spool White

Item #: WBB504368

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 211.95
Product Information
Customer Review
Product Q&A
18AWG 3C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Spool White

Description
  • Polymer alloy insulation
  • ASTM bare copper
  • Twisted pair construction
  • Polyester binders as required
  • Flexible plenum jacket
  • Overall shield coverage 100% aluminum polyester foil w/TC drain wire
  • Cabled construction
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMP
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications

Within ducts, plenums and other spaces used for environmental air for:
  • Security Systems
  • Background Music
  • Intercom Systems
  • Sound and Audio
  • Other applications as defined in NEC Article 800 Communications Circuits

Product Specifications

    • COLORWhite
    • INSULATIONPlenum Polymer
    • GUAGE/CONDUCTOR18 AWG Bare Copper
    • TEMPERATURE RATING-2°C to +60°C
    • COLOR CODEBlack, Natural, Red
    • INSULATION THICKNESS0.007 in.
    • BRANDCCT
    • JACKET THICKNESS0.015 in.
    • SHIELDAluminum/Polyester Tape (100 Percent Coverage)
    • INSULATION DIAMETER0.060 in.
    • NOMINAL OUTSIDE DIAMETER (IN.)0.161 in.
    • DRAINStranded Tin Copper
    • WEIGHT26 lbs. / 1,000 ft.
    • JACKET TYPEPlenum Polymer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!