Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent P5203BK5B 18AWG RG6/U CCS 100% FS AL Braided CMP - 500 Ft. Box Black
See all 73 items in product family

Convergent P5203BK5B 18AWG RG6/U CCS 100% FS AL Braided CMP - 500 Ft. Box Black

Item #: WBB504274

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.95
Product Information
Customer Review
Product Q&A
18AWG RG6/U CCS 100% FS AL Braided CMP - 500 Ft. Box Black

RG6/U 18AWG Cuss 100% Fs Al Braided CMP 500 Ft. Box Black

Product Specifications

    • COLORBlack
    • NOMINAL DIELECTRIC CORE O.D.0.176 in. (4.470 mm.) Nominal
    • DIELECTRIC MATERIALCellular FEP (Teflon)
    • NOMINAL OUTSIDE DIAMETER (IN.)0.250 in. (6.350 mm.) Nominal
    • FOIL SHIELDCoaxial Shielding Tape (100 Percent Coverage)
    • STRANDINGSolid
    • JACKET TYPEPlenum Polymer
    • WEIGHT LBS/1000FT32 lbs.
    • GUAGE/CONDUCTOR18 AWG Bare Copperweld
    • BRANDCCT
    • BRAID SHIELDAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!