Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 01773.35T.01 2/0 AWG Welding Cable Black 250 Ft
See all 6 items in product family

Carol 01773.35T.01 2/0 AWG Welding Cable Black 250 Ft

Item #: WBB492441

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,182.00
Product Information
Customer Review
Product Q&A
Carol 01773.35T.01 2/0 AWG Welding Cable Black 250 Ft

Carol rubber jacketed welding cable. Premium EPDM rubber jacket. Temp Range -40 ° C to 90 ° C, Good flexibility. Abrasion Resistant. ROHS Compliant. Class K stranded copper.

Documents are in PDF format

Product Specifications

    • WIRE TYPEAWG Welding Cable
    • GAUGE2/0
    • NUMBER OF CONDUCTORS1
    • COLORBlack
    • PACKAGE TYPEWood Reel
    • AMPACITY--
    • LENGTH FEET250
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed