Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent SH2004YW5S 2 X Category 5E + 2 X RG6/U Quad Shield Jacketed PVC 500 Ft. Spool Yellow
See all 20 items in product family

Convergent SH2004YW5S 2 X Category 5E + 2 X RG6/U Quad Shield Jacketed PVC 500 Ft. Spool Yellow

Item #: WBB504240

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 297.95
Product Information
Customer Review
Product Q&A
2 X Category 5E + 2 X RG6/U Quad Shield Jacketed PVC - 500 Ft. Spool - Yellow

Home Networking Composite Cable. 2 - RG-6 Quad Shield Coax Cables, 2 - 4 Pair Category 5e Cables, 2 - 62.5/125 MM Fiber Optic Cables. No. 24 AWG copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. Category 5e and a Rg6/U quad are pulled parallel with an overall PVC jacket in a Siamese construction.

Product Specifications

    • NUMBER OF CONDUCTORS4 Pair
    • COLORYellow
    • NUMBER OF FIBERS (RG6/U QUAD LEG)1
    • JACKET COLOR (CAT5E LEG) Black and Pink
    • CABLE COLORS (RG6/U QUAD LEG)Orange and Gray
    • FIBER DIAMETER (CORE/CLAD) (RG6/U QUAD LEG)62.5/125 microns
    • 3RD SHIELD (CAT5E LEG)Coaxial Shielding Tape (100 Percent Coverage)
    • NOMINAL OUTSIDE DIAMETER (IN.)0.185 inch (4.699 mm)
    • CONDUCTOR (CAT5E LEG)18 AWG Bare Copperweld
    • NUMERICAL APERTURE (RG6/U QUAD LEG)0.275
    • GUAGE/CONDUCTOR24 AWG Solid Bare Copper
    • DIELECTRIC CORE DIAMETER (CAT5E LEG)0.180 in. (4.572 mm.) Nominal
    • DIAMETER INCHES0.680 in. (17.272 mm)
    • FIBER TYPE (GRADED INDEX) (RG6/U QUAD LEG)Multimode
    • JACKET MATERIAL (CAT5E LEG) Polyvinyl Chloride
    • INSULATION COLORBlue paired with White/Blue, Orange paired with White/Orange, Brown paired with
    • JACKET COLORBlue and Yellow
    • 2ND SHIELD (CAT5E LEG)Aluminum Braid
    • BRANDCCT
    • DIELECTRIC MATERIAL (CAT5E LEG)Cellular Polyethylene
    • NOMINAL OVERALL DIAMETER (RG6/U QUAD LEG)0.114 in (2.900 mm)
    • 1ST SHIELD (CAT5E LEG)Coaxial Shielding Tape (100 Percent Coverage)
    • BUFFER DIAMETER (RG6/U QUAD LEG)900 microns
    • 4TH SHIELD (CAT5E LEG) Aluminum Braid
    • STRANDING (CAT5E LEG)Solid
    • JACKET TYPEPolyvinyl Chloride
    • NOMINAL OVERALL DIAMETER (CAT5E LEG) 0.282 in. (7.162 mm.)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!