Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology CAT5EP4BL5B 24AWG 4 PR UTP 350MHz Cat5E CMP - 500 Ft. Box Blue
See all 97 items in product family

Convergent Connectivity Technology CAT5EP4BL5B 24AWG 4 PR UTP 350MHz Cat5E CMP - 500 Ft. Box Blue

Item #: WBB504183

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
24AWG 4 PR UTP 350MHz Cat5E CMP - 500 Ft. Box Blue

Category 5E 350 Mhz Plenum 500 Ft. Box Blue

Product Specifications

    • NUMBER OF CONDUCTORS4 Pair
    • COLORBlue
    • WEIGHT25 lb/1,000 ft.
    • JACKET TYPELow Smoke Flame Retardant Polyvinyl Chloride
    • BRANDCCT
    • GUAGE/CONDUCTOR24 AWG Solid Bare Copper
    • DIAMETER INCHES0.185 inch (4.699 mm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!