Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire & Cable


(2,300 Items)
Sub Category
Cable & Cord (1,238)
Remove
Carol E3512S.41.03 16/2 Unshielded Plenum Cable, Red, 1000 Ft
Remove

      Items
Carol E3512S.41.03 16/2 Unshielded Plenum Cable, Red, 1000 Ft Carol E3512S.41.03 16/2 Unshielded Plenum Cable, Red, 1000 Ft


Carol E3512S.41.03 16/2 Unshielded Plenum Cable, Red, 1000 Ft
Carol E3512S.41.03 16/2 Unshielded Plenum Cable, Red, 1000 Ft
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB492341
Price: $219.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Unshielded, FPLP, Fire Alarm Cable, Premium PVC Red Jacket, Temp Range 0C to 75C, NEC Article 760 Type FPLP, California State Fire Marshall Approved, ROHS Compliant, Designed to meet NFPA262 and CSA FT-6 Steiner Tunnel Fire Tests for Plenum Applications

Product Specifications
WIRE TYPE Security Cable
GAUGE 16
NUMBER OF CONDUCTORS 2
COLOR Red
PACKAGE TYPE Wood Reel
AMPACITY --
PACKAGE QUANTITY 1
BRAND Carol Brand
LENGTH FEET 1000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Southwire 55809143 6/4 SOOW Black, 100 ft

Southwire 55809143 6/4 SOOW Black, 100 ft

From $338.95
More Info
Add to Cart
Southwire 56927044 18/2 Shielded CMR/CL3R - 7str Gray, 500 ft

Southwire 56927044 18/2 Shielded CMR/CL3R - 7str Gray, 500 ft

From $74.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)